Shop TRICO
See all product information
Create Account
Coolant System
- Mfr # 30660
- Zoro # G1057646
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Control Type
Manual Control
Capacity
1 gal
Number of Lines
1
Length (In.)
84 in
Characteristics
Easy to Assemble Portable Unit, Economical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30660
- Zoro #
- G1057646
- UPC #
- -
- Country of Origin
- United States
- Item
- Mist Lubricating System
- Control Type
- Manual Control
- Capacity
- 1 gal
- Number of Lines
- 1
- Characteristics
- Easy to Assemble Portable Unit, Economical
- Application
- For Many Metal Cutting Uses
- Includes
- 40x40 Mesh SS Filter, 7 ft Siphon Line, 7 in Flexible Nozzle
- Features
- Easy to Assemble Portable Unit
- Product Type
- Spray Lubricating System
- Series
- DL Unit
- Reservoir Capacity
- 1 gal
- Number of Delivery Lines
- 1
- Air Inlet Pressure - Minimum
- 50 psi
- Number of Siphon Lines
- 1
- Media Compatibility
- Coolant
- Mist System Type
- Siphon
- Nozzle Type
- Loc-Line
- Delivery Line Type
- Loc-Line
- Air Inlet Pressure - Maximum
- 100 psi
- Air Inlet Type
- NPT
- Delivery Line Material
- Polyurethane
- Nozzle Material
- Plastic
Dimensions
- Length (In.)
- 84 in
- Nozzle Length
- 7 in
- Siphon Line Length
- 7 ft
- Air Inlet Size
- 1/8 in
- Delivery Line Length
- 7 ft
- Fits Chest Size
- Easy to Assemble Portable Unit
Description
Mist Lubricating System, Number of Delivery Lines 1, Delivery Line Length 7 ft, Delivery Line Material Polyurethane, Product Type Spray Lubricating System, Resistance Properties Not Applicable, Reservoir Material Not Applicable, Reservoir Capacity 1 gal, Includes 40x40 Mesh SS Filter, 7 ft Siphon Line, 7 in Flexible Nozzle, Features Easy to Assemble Portable Unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.