Shop ZORO SELECT

Cross, MI, Thrd2", Thrd2", Thrd2", Thrd2"

  • Mfr # 6KJ43
  • Zoro # G1058075

product price: 
$
31.19
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6KJ43
Zoro #
G1058075
UPC #
190735912362
Country of Origin
Thailand
Item
Cross
Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
Cross
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Malleable Iron
Fitting Side C Gender
Female
Fitting Side D Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
White
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side D Pipe Threading
11 1/2
Fitting Side C Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Gender
Female
Class
Class 150
Fitting Side C Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Finish/Coating
Galvanized
Fitting Side D Type
Threaded
Fitting Side A Gender
Female
Side B Thread Type
NPT
Side A Thread Type
NPT
Side 4 Thread Type
NPT
Side 3 Thread Type
NPT

Description

Cross, Malleable Iron, Galvanized, Class Class 150, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2

Ratings & reviews