Shop HARRIS

Regulator

  • Mfr # 723C125000D
  • Zoro # G106600743

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
High Purity Gas
Standards
CGA E-4
Seal Material
PTFE
Outlet Pressure (Minimum)
0 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
723C125000D
Zoro #
G106600743
UPC #
725636337633
Country of Origin
United States

Dimensions

Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Gauge Diameter
2 in

Details

Item
High Purity Gas Regulator
Body Material
Brass
Application
High Purity Gas
Standards
CGA E-4
Seal Material
PTFE
Outlet Pressure (Minimum)
0 psig
Flow Coefficient
0.08
Inlet Connection Gender
Female
Features
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Outlet Connection Gender
Female
Control Type
Knob
Seat Material
PTFE
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Outlet Connection Type
FNPT
Diaphragm Material
Stainless Steel
Outlet Pressure (Maximum)
125 psig
Regulator Series
HP723C
Number of Stages
Single Stage
Body Finish
Chrome Plated
Filter Material
Bronze
CGA Number
CGA 300, CGA 510
Maximum Gauge Outlet Pressure
200 psig
Bonnet Material
Chrome Plated Brass
Manufacturer Part Number
723C125000D
Inlet Pressure (Maximum)
3,000 psig
Inlet Connection Type
NPT
Gas Purity Rating
99.999 %
Maximum Inlet Pressure
3,000 psig
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews