Shop GARDNER BENDER
See all product information
Create Account
Wire Connector Assortment
- Mfr # 19-AWC
- Zoro # G106881791
product price:Â
$
9.15
/ea
Key Features
Type
Twist-On
Color
Gray, Orange, Red, Yellow
Insulation Material
Thermoplastic
Maximum Voltage
1,000V
Maximum Operating Temperature
105 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-AWC
- Zoro #
- G106881791
- UPC #
- 32076193461
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Gray, Orange, Red, Yellow
- Insulation Material
- Thermoplastic
- Maximum Voltage
- 1,000V
- Maximum Operating Temperature
- 105 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.