Vinyl Insulated Butt Splice Connectors, PK1
- Mfr # HS-HP-BTC-YL-100
- Zoro # G9850703
product price:
$
20.15
/pk
Key Features
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Maximum Voltage
600 V
Type
Butt Splice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-HP-BTC-YL-100
- Zoro #
- G9850703
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Connector
- Color
- Yellow
- Maximum Voltage
- 600 V
- Type
- Butt Splice
- Maximum Operating Temperature
- 105 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
- Insulation Material
- Vinyl
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Description
Our vinyl insulated butt connectors are used in marine, automotive and other applications that require a single wire to be connected to transfer electrical current. Using a standard terminal barrel made of tin plated copper provides exceptional conductivity while the outer vinyl insulation layer covers the butt splices for an electrical rating up to 600 volts and and operating temperature range of -40° to 105°C. Size: 12-10 AWG Color: Yellow Qty: 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.