Shop 3M
See all product information
Create Account
Particulate Respirator, N95, PK2
- Mfr # VP8511
- Zoro # G107059052
product price:Â
$
7.15
/pk of 2, $3.58/ea
Sold in multiples of 64Â pks for
$457.60
Key Features
NIOSH Rating
N95
Mask Size
Standard
Nosepiece Type
M Noseclip
Mask Shape
Cup
Exhalation Valve
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP8511
- Zoro #
- G107059052
- UPC #
- -
- Country of Origin
- United States
- Item
- Particulate Respirator
- NIOSH Rating
- N95
- Nosepiece Type
- M Noseclip
- Mask Shape
- Cup
- Exhalation Valve
- Yes
- Mask Headstrap Type
- Stapled
- Nose Clip
- Yes
Dimensions
- Mask Size
- Standard
Description
Particulate Respirator, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.