Shop ANSELL

Knit Gloves, Sandy Palm, Knit, 1 PR

  • Mfr # 11-594
  • Zoro # G316525317

product price: 
$
25.15
/pr

Key Features

Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A9, ANSI/ISEA 105-2024 PUN Level 3, Dermatologically Tested, EN 388:2016 +A1:2018
Pairs per Package
1
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-594
Zoro #
G316525317
UPC #
-
Country of Origin
Sri Lanka
Item
Knit Gloves
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A9, ANSI/ISEA 105-2024 PUN Level 3, Dermatologically Tested, EN 388:2016 +A1:2018
Pairs per Package
1
Insulated
No
Reflective Backing
No
Silicone-Free
Yes
Task and Chore Glove Style
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Glove Coating Finish
Sandy
Finger Coverage
Full Finger
Knit Material Color
Black
ANSI/ISEA Abrasion Level
4
Double-Dipped
No
Reversible
No
EN 388 Rating
3X42F
Palm Type
Coated
Hand Protection Style
Glove
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level
A9
Series
11-594
Hem Style
Finished
Lint-Free
No
Latex-Free
No
Glove Coating Material
Nitrile
Glove Lining Material
Cotton/Polyester, Nylon
Knit Material
Cotton/Polyester, Nylon
ANSI/ISEA Puncture Level
3
Sold As
Pair
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Glove Construction
Seamless Knit
Glove Features
Dexterity, Touchscreen Compatible
Glove Coating Color
Black
Includes Finger Fourchettes
No

Dimensions

Thickness
18 ga
Size- Alpha
2XL
Size- Numeric
11
Glove Length
10.62 in

Description

Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.