1" GALVANIZED COMP. COUPLING
- Mfr # 303-105
- Zoro # G1071378
product price:Â
$
19.49
/ea
Key Features
Size
1"
Standards
125 CWP max temp 210°F, Long pattern
Connection Type
Comp (IPS) x Comp (IPS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303-105
- Zoro #
- G1071378
- UPC #
- 662545003818
- Country of Origin
- China
- Standards
- 125 CWP max temp 210°F, Long pattern
- Connection Type
- Comp (IPS) x Comp (IPS)
Dimensions
- Size
- 1"
Description
1" Galvanized Compression (OD) Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.