Grease Gun, 6,250 psi, Flexible, Cordless
- Mfr # IRTLUB5130
- Zoro # G107878677
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Features
Operating Pressure - Maximum
6,250 psi
Battery Voltage
20V
Power Source
Cordless
Flexible Hose Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRTLUB5130
- Zoro #
- G107878677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Flexible Hose Length
- 30 in
Details
- Item
- Grease Gun
- Features
- Operating Pressure - Maximum
- 6,250 psi
- Battery Voltage
- 20V
- Power Source
- Cordless
- Hose Type
- Flexible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.