Shop OMRON

Digital Counter/Tachometer, PlugIn CN, LCD

  • Mfr # H7CC-A11
  • Zoro # G108273785

product price: 
$
541.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush/Surface
Reset Type
Key
Display
LCD
Number of Digits
6
Character Height
10 mm, White (Count Value), 6 mm, Green (Set Value)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H7CC-A11
Zoro #
G108273785
UPC #
4549734670005
Country of Origin
China
Item
Electronic Counter
Mounting
Flush/Surface
Reset Type
Key
Display
LCD
Number of Digits
6
Output Rating
3A
Connector Type
Plug-In Terminal
Power Required
100V to 240V
Preset
Yes
Output
(1) Relay
Special Features
Easily Calculating Counter Replacement Time, Intuitive LED User-Interface Guide, Offers Better Overall Visibility, Optimized Wiring Design, Replacement Time Notification Function Notifies the User of Potential Preventive Maintenance, The Improved User Interface is Intuitive
IP Rating
IP66
Accuracy
+/-1 Digit,+/-0.1% FS (At 23 +/-5 Degrees C)
Input Voltage
100 to 240V AC
Background Color
Black
Prescaling Range
0.001 to 99.999
Standards
cUL, cUR
Count Speed - Maximum
30 Hz
Counter Display Type
LED
Features
Replacement Time Notification Function Notifies the user of Potential Preventive Maintenance
Terminal Connection Type
Plug-In
Mounting Style
Flush
Digit Color
Green/Yellow
Counts per Second - Maximum
10,000
Output Type
Relay
AC Input Voltage - Minimum
85 V AC
Supply Voltage
12 V DC
AC Input Voltage - Maximum
264 V AC

Dimensions

Character Height
10 mm, White (Count Value), 6 mm, Green (Set Value)
Height
48 mm
Length
48 mm
Manufacturers Warranty Length
1 yr
Depth
63.7 mm
Width
48 mm
Digit Height - Maximum
0.3 in
Cutout Width
1 7/8 in
Cutout Height
1 7/8 in
Cutout DIN Size
1/8
Overall Depth
63 3/4 in
Overall Width
2 in
Overall Height
19 1/4 in
Fits Chest Size
Replacement Time Notification Function Notifies the user of Potential Preventive Maintenance
Digit Height
0.3 in

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 10 mm, White (Count Value), 6 mm, Green (Set Value), Output Rating 3A, Output (1) Relay, Mounting Flush/Surface, Height 48 mm, Depth 63.7 mm, Width 48 mm, Preset Yes, Power Required 100 to 240V, Prescaling Range 0.001 to 99.999, Reset Type Key, Connector Type Plug-In Terminal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.