Shop HD RAMPS
See all product information
Create Account
L Shaped Bracket
- Mfr # TBB-18-18
- Zoro # G108449456
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Type
Accessory
Features
Support Brace on each Bracket, Pre-Drilled Mounting Holes
Includes
Mounting Brackets
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBB-18-18
- Zoro #
- G108449456
- UPC #
- 847821001157
- Country of Origin
- United States
- Material
- Aluminum
- Type
- Accessory
- Item
- L Shaped Bracket
- Features
- Support Brace on each Bracket, Pre-Drilled Mounting Holes
- Includes
- Mounting Brackets
- Color
- Silver
- Product Type
- Mounting Bracket
- For Use With
- Underbody
- Compatible Product Type
- Truck Boxes
- Load Capacity
- 475 lb
- Shell Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Length (In.)
- 18 in
- Width (In.)
- 2-1/2 in
- Height (In.)
- 18 in
- Overall Width
- 2 1/2 in
- Overall Length
- 18 in
- Overall Height
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- Support Brace on each Bracket, Pre-Drilled Mounting Holes
Description
L Shaped Bracket, Accessory, Length (In.) 18 in, Width (In.) 2-1/2 in, Height (In.) 18 in, Aluminum Material, Silver Color, Support Brace on each Bracket, Pre-Drilled Mounting Holes, For Use With Underbody, Includes Mounting Brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.