Shop HUSKY TOWING
Create Account
69524C; Class III Square Tube Trailer Hitch; 2 Inch Receiver; 6000 lbs
- Mfr # 69524C
- Zoro # G906992215
product price:Â
$
221.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69524C
- Zoro #
- G906992215
- UPC #
- 880268150958
- Country of Origin
- United States
Description
The Husky Towing 69524C Class III square tube trailer hitch is engineered to deliver dependable towing strength and versatility for a wide range of light- to medium-duty towing applications. Featuring a 2 inch receiver, this hitch supports a weight carrying capacity of up to 6,000 pounds with a maximum tongue weight of 600 pounds, making it suitable for utility trailers, cargo trailers, and recreational towing needs. Constructed from heavy-duty steel, the hitch utilizes a square tube design that provides excellent structural strength and long-term durability. The black powder-coated finish helps protect against corrosion, road debris, and environmental exposure, ensuring reliable performance and a clean appearance over time. Designed for rear mounting, the hitch integrates securely with the vehicle frame for stable and confident towing. When used with a compatible weight distribution system, the Husky Towing 69524C increases towing capability to a gross trailer weight of 10,000 pounds with a weight distributing tongue weight rating of 1,000 pounds. This added capacity allows for improved load balance, enhanced towing control, and greater flexibility when hauling heavier or uneven loads. Installation is straightforward and does not require drilling, helping reduce installation time and complexity. All necessary mounting hardware is included to ensure a secure and complete installation. Backed by a limited 1 year warranty, the Husky Towing 69524C reflects Husky Towing’s commitment to durable construction, precise engineering, and dependable towing solutions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.