Shop PFISTER
See all product information
Create Account
Ktch 31 Phn H/A 2H 2Hdl W/Ss Tb
Mfr # LG31-TDY
Zoro # G108464695
product price:
$
742.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
29.5 in
Height
2.75 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG31-TDY
- Zoro #
- G108464695
- UPC #
- 38877647820
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 29.5 in
- Height
- 2.75 in
- Width
- 16 in
Details
- Finish
- Tuscan Bronze
Description
- •In Pfister's Tuscan Bronze finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov