Shop C.E. SMITH
See all product information
Corner Locking Brackets
Mfr # 32800
Zoro # G108636788
product price:Â $18.75
/eaKey Features
Weight
1.2 lbs
Length
5.25"
Material
Steel
Height
2.5"
Width
7"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32800
Zoro #
G108636788
UPC #
768296011376
Country of Origin
United States
Dimensions
Length
5.25"
Height
2.5"
Width
7"
Details
Weight
1.2 lbs
Material
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.