SEA RAIL Shipping Container Bridge Fittings Clamp- 260 mm Clamp, Brand New, 8PK
- Mfr # CBFx8
- Zoro # G616284297
Key Features
Specifications
Details
- MFR #
- CBFx8
- Zoro #
- G616284297
- UPC #
- 840223625693
- Country of Origin
- China
- Material
- High Quality Casting Steel
- Color
- Silver
Dimensions
- Length
- 18 in
Description
Pacjk Size: 8 PackSpecifications:Materials: High Quality Casting SteelSurface Treatment: Hot Dip GalvanizedLength: 260 mmWeight: 6.6 LbsBreaking Capacity : 100 KN 22,480 LbsLength: 10.24 inchDesigned for Standard ISO 1161 Shipping ContainersMax Separation:Container Top Use: 5 inchSide Bottom Hole Use: 4 inchSide Top Hole Use: 4.75 inchCONNECT SHIPPING CONTAINERS SIDE BY SIDE. When transporting shipping containers, especially on a barge, its easier to keep them from tipping or falling if theyre lashed together.Fortunately, steel bridge fittings can do the job. These heavy-duty fittings keep shipping containers together, combining their weight so theyre harder to move, spill, or tip in transit.HIGH-QUALITY CASTING STEEL. Bridge fittings are molded from molten steel in high-heat castings to create a single, strong, viable object. There are no points of connection or fusion within a steel bridge fitting.CORROSION RESISTANT. The heavy-duty casting steel bridge is galvanized in a coating of zinc with a hot dip. The zinc coating resists rust and other sources of chemically-based corrosion damage.WORKING LOAD LIMIT OVER 3.7 TONS! Work with the heaviest shipping containers in confidence: this bridge fitting can handle 7,493 lbs with ease. Its got a breaking strength of 22,480 lbs! A shipping container thats too heavy for this bridge would be rare indeed.EASILY CONNECT AND DISCONNECT CONTAINERS. The bridge fittings unique twist-lock design makes it easy to connect and disconnect containers when the time is right.
- CONNECT SHIPPING CONTAINERS SIDE BY SIDE. When transporting shipping containers, especially on a barge, it’s easier to keep them from tipping or falling if they’re lashed together. Fortunately, steel bridge fittings can do the job. These heavy-duty fitt
- EASILY CONNECT AND DISCONNECT CONTAINERS. The bridge fittings’ unique twist-lock design makes it easy to connect and disconnect containers when the time is right.
- HIGH-QUALITY CASTING STEEL. Bridge fittings are molded from molten steel in high-heat castings to create a single, strong, viable object. There are no points of connection or fusion within a steel bridge fitting.
- CORROSION RESISTANT. The heavy-duty casting steel bridge is galvanized in a coating of zinc with a hot dip. The zinc coating resists rust and other sources of chemically-based corrosion damage.
- WORKING LOAD LIMIT OVER 3.7 TONS! Work with the heaviest shipping containers in confidence: this bridge fitting can handle 7,493 lbs with ease. It’s got a breaking strength of 22,480 lbs! A shipping container that’s too heavy for this bridge would be ra
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.