Shop IDEAL
See all product information
Create Account
Facility Maintenance Tool Set
- Mfr # 33-509
- Zoro # G108789620
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Features
Jacket Consistently Secured Under Strain Relief for a More Secure Termination, No Exact Trim Length Requirement, Pair Twists Pulled Near Pins Minimize Excessive Untwisting for Better Termination, Verify Conductor Order Prior to Trimming
Minimum Compatible Wire Size
24 AWG
Compatible Terminal Type
Crimp
Tether Ready
No
Includes Wire Cutter
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33-509
- Zoro #
- G108789620
- UPC #
- 783250657773
- Country of Origin
- Taiwan, Province of China
Dimensions
- Minimum Compatible Wire Size
- 24 AWG
- Number of Crimping Sizes
- 1
- Maximum Compatible Wire Size
- 22 AWG
- Fits Chest Size
- Jacket Consistently Secured Under Strain Relief for a More Secure Termination, No Exact Trim Length Requirement, Pair Twists Pulled Near Pins Minimize Excessive Untwisting for Better Termination, Verify Conductor Order Prior to Trimming
Details
- Item
- Facility Maintenance Tool Set
- Features
- Jacket Consistently Secured Under Strain Relief for a More Secure Termination, No Exact Trim Length Requirement, Pair Twists Pulled Near Pins Minimize Excessive Untwisting for Better Termination, Verify Conductor Order Prior to Trimming
- Compatible Terminal Type
- Crimp
- Tether Ready
- No
- Includes Wire Cutter
- Yes
- Compatible Connector Type
- RJ-45
- Maximum Crimping Force
- Not Rated
- Crimping Capacity
- CAT5e to CAT6A
- Adjustability
- Not Adjustable
- Insulated
- No
- Includes Wire Stripper
- Yes
- Non-Sparking
- No
- Crimper Style
- Ratcheting Crimper
- Tool Included
- 30-495 FT-45(TM) Crimp Tool
- Compatible Cable Type
- TP Cable
Description
Facility Maintenance Tool Set, Crimper Style Ratcheting Crimper, Compatible Cable Type TP Cable, Compatible Connector Type RJ-45, Compatible Terminal Type Crimp, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 22 AWG, Crimping Capacity CAT5e to CAT6A, Maximum Crimping Force Not Rated, Tool Included 30-495 FT-45(TM) Crimp Tool, Number of Crimping Sizes 1, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Tether Ready No, Non-Sparking No, Insulated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.