Shop PROTO
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Master Set, 1184 Pieces
- Mfr # JCS-1100MASBX3K
- Zoro # G123744550
product price:Â
$
41,417.99
/ea
Key Features
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Number of Sockets, Drive Tools, and Accessories
632
Sockets, Drive Tools, and Accessories Included
(1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (353) Sockets, (52) Drive Tools, (71) Bit Sockets
Features
Builds Upon the Advanced Set by Adding Specialized Products, Ideal for Advanced Technicians and Maintenance Specialists
Measurement Type
Metric/SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JCS-1100MASBX3K
- Zoro #
- G123744550
- UPC #
- 0662679205430
- Country of Origin
- United States
- Tool Storage Type
- Modular Tool Drawer with Foam Inserts
- Number of Sockets, Drive Tools, and Accessories
- 632
- Sockets, Drive Tools, and Accessories Included
- (1) Drag Link Socket, (10) Bolt Extractor Sockets, (108) Impact Sockets, (14) Torx Bit Sockets, (2) Torque Wrench, (21) Hex Keys, (353) Sockets, (52) Drive Tools, (71) Bit Sockets
- Features
- Builds Upon the Advanced Set by Adding Specialized Products, Ideal for Advanced Technicians and Maintenance Specialists
- Measurement Type
- Metric/SAE
- Measuring and Testing Tools Included
- 10 in Torpedo Level, 12 ft Stanley PowerLock Tape Measure
- Number of Pliers
- 22
- Miscellaneous Tools Included
- 6 in C-Clamp, Chisel Holder, Contact File, Straight Blade Paint Scraper
- Number of Electrical and Telecom Tools
- 22
- Wrenches Included
- Number of Wrenches
- 204
- Screwdrivers, Keys, and Bits Included
- (1) Impact Screw Extractor, (19) Nut Drivers, (2) Ratcheting Screwdriver, (2) Screw Starters, (5) Cabinet Screwdrivers, (6) Keystone Screwdrivers, (6) Mini Screwdrivers, (70) Screwdriver Bits, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
- Pliers Included
- (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers
- Number of Pieces
- 1,184
- Item
- Master Set
- Electrical and Telecom Tools Included
- Contact File, Electricians Pliers, Linemans Pliers, Needle-Nose Pliers, (12) Metric Nut Drivers, (7) SAE Nut Drivers
- Cutting Tools Included
- Box Knife, Chain Pipe Cutter, Pipe Cutter, (2) Metal Snips
- HVAC Tools Included
- (2) Tin Snips
- Includes
- Three Jaw Bearing/Gear Puller, Mini Screwdriver Set - 6 Piece, Telescoping Articulating Magnetic Fastener Retriever, Telescoping Mirror, Tube, (2) Screw Starters, Brake Line Flaring Tool
- Number of Screwdrivers, Keys, and Bits
- 128
Dimensions
- Drive Size1
- 1/2 in, 1/4 in, 3/4 in, 3/8 in
- Fits Chest Size
- Builds Upon the Advanced Set by Adding Specialized Products, Ideal for Advanced Technicians and Maintenance Specialists
Description
Master Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, Number of Pieces 1,184, Pliers Included (1) Bent Nose Plier, (1) Cutting Plier, (1) Duck Bill Plier, (1) Electrician's Plier, (1) Hose Clamp Plier, (1) Ignition Plier, (1) Linemans Plier, (2) Diagonal Cutting Pllier, (2) Needle Nose Plier, (2) Slip Joint Pliers, (3) Groove Joint Pliers, (3) Locking Pliers, (6) Retaining Ring Pliers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.