Shop HUSKY TOWING
See all product information
Create Account
81147; Hitch Bike Rack; 4-Bike Capacity; Fits 2 in Receiver
- Mfr # 81147
- Zoro # G109008287
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Mounting
Receiver Hitch Mount
Color
Black
Material
Steel
Finish
Powder Coated
Folding Style
Non-Foldable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81147
- Zoro #
- G109008287
- UPC #
- 88805811472
- Country of Origin
- China
- Mounting
- Receiver Hitch Mount
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Folding Style
- Non-Foldable
- Hold Type
- Cradle System
- Weight Capacity
- 120 lb
- Bike Capacity
- 4
Description
Husky Towing 81147 hitch-mounted bike rack designed to transport up to four bicycles; mounts into a 2 in Class III receiver; total carrying capacity up to 120 lb; tiltable frame allows rear vehicle access without rack removal; non-folding design for rigid support during transport. Constructed from steel with black powder-coated finish; bikes rest on arms with rubber cradles to protect frames; tilts downward for vehicle access; frame clamp design; receiver hitch mount attachment type; lockable frame clamp design; receiver size 2 in; hitch draw bar Class III; non-foldable configuration; limited 1-year warranty; Prop 65 compliant.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.