Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PE13-2AL1
- Zoro # G109016183
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Depth
165 millimetre
Width
73 mm
Height
196 millimetre
Output phases, number of
3
max. output power with square load at rated output voltage
1 kilowatt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SL3210-1PE13-2AL1
- Zoro #
- G109016183
- UPC #
- -
- Country of Origin
- Germany
- Output phases, number of
- 3
- max. output power with square load at rated output voltage
- 1 kilowatt
- Power loss, static, current-independent [Pls]
- 12 watt
- description of product type
- PM240-2
- Min. network voltage
- 380 volt
- max. output power with linear load and rated output voltage
- 1 kilowatt
- Rated output current
- 3.1 ampere
- Input phase number
- 3
- Design of frequency changer
- U converter
- Relative symmetric mains frequency tolerance
- 5 percent
- Brake chopper integrated
- Yes
- max. mains voltage
- 480 volt
- Max. output frequency
- 550 hertz
- Protection type IP
- IP20
- Rated output voltage
- 400 volt
- Use in the industrial area permissible
- Yes
- Relative symmetric mains voltage tolerance
- 10 percent
Dimensions
- Depth
- 165 millimetre
- Width
- 73 mm
- Height
- 196 millimetre
Description
SINAMICS Power PM240-2 with integrated Class A filter with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 0.75kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 1.1kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.