Module
- Mfr # 6SL3210-1PE28-8UL0
- Zoro # G109016664
product price:Â
$
11,417.99
/ea
Free Shipping & Returns
Key Features
Depth
237 millimetre
Height
551 millimetre
Width
275 mm
description of product type
PM240-2
Max. output frequency
550 hertz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6SL3210-1PE28-8UL0
- Zoro #
- G109016664
- UPC #
- -
- Country of Origin
- Germany
- description of product type
- PM240-2
- Max. output frequency
- 550 hertz
- Power loss, static, current-independent [Pls]
- 32 watt
- Design of frequency changer
- U converter
- max. output power with linear load and rated output voltage
- 37 kilowatt
- Use in the industrial area permissible
- No
- Input phase number
- 3
- Rated output current
- 90 ampere
- Relative symmetric mains frequency tolerance
- 5 percent
- Protection type IP
- IP20
- Relative symmetric mains voltage tolerance
- 10 percent
- max. mains voltage
- 480 volt
- Output phases, number of
- 3
- max. output power with square load at rated output voltage
- 45 kilowatt
- Min. network voltage
- 380 volt
- Rated output voltage
- 400 volt
- Brake chopper integrated
- Yes
Dimensions
- Depth
- 237 millimetre
- Height
- 551 millimetre
- Width
- 275 mm
Description
SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 37KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 45kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 551 X 275 X 237 HXWXD, FSE PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.