3/4" PEX PLUG
- Mfr # 460-404NL
- Zoro # G1090768
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
Standards
ASTM F 1807
Connection Type
PEX
Size
43894
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460-404NL
- Zoro #
- G1090768
- UPC #
- 662545109893
- Country of Origin
- China
- Standards
- ASTM F 1807
- Connection Type
- PEX
Dimensions
- Size
- 43894
Description
3/4" PEX Plug No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.