Window Blinds, Aluminum, Silver
- Mfr # NC.34.48.4AL
- Zoro # G109252734
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Light Blockage
Light Filtering
Operation Type
Cordless
Pattern Name
Traditional/Smooth
Includes
Pull Handle, Wand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NC.34.48.4AL
- Zoro #
- G109252734
- UPC #
- 840017198846
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Width
- 34 in
- Blind Depth
- 2 in
- Blind Width
- 34 in
- Blind Height
- 48 in
Details
- Material
- Aluminum
- Light Blockage
- Light Filtering
- Item
- Window Blinds
- Operation Type
- Cordless
- Pattern Name
- Traditional/Smooth
- Includes
- Pull Handle, Wand
- Operation side
- Left
- Assembly Required
- No
- Color
- Silver
- Blind Color
- Silver
- Assembly
- Assembled
- Operation Mechanism
- Cordless Manual
- Includes Mounting Hardware
- Mounting Hardware Included
- Blind Material
- Aluminum
- Pattern
- Traditional/Smooth
Description
Window Blinds, Material Aluminum, Operation Type Cordless, Length 48 in, Width 34 in, Blind Depth 2 in, Color Silver, Pattern Name Traditional/Smooth, Light Blockage Light Filtering, Fabric Weight Not Applicable, Sound Insulation Not Applicable, UV Protection Not Applicable, Mounting Dimension Not Applicable, Valance Included Not Applicable, Valance Color Not Applicable, Valance Height Not Applicable, Operation Side Left, Valance Depth Not Applicable, Tie Down Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.