Shop KENNEY MFG
See all product information
Create Account
Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 28-48", Oil Rubbed Bronze
- Mfr # KN75350NP
- Zoro # G001207498
product price:
$
15.99
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KN75350NP
- Zoro #
- G001207498
- UPC #
- 42437018937
- Country of Origin
- China
- Color
- Oil Rubbed Bronze
Dimensions
- Size Range
- 28-48"
Description
Add a touch of style to your home with the Seville Standard Decorative Window Curtain Rod by Kenney.
The 5/8 inch diameter Seville curtain rod in oil rubbed bronze features matching square finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (2.64" L x 2.23" W x 2.23" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Seville 5/8" Standard Decorative Window Curtain Rod features square finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in bark finish with decorative molded plastic oil rubbed bronze finish finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
The 5/8 inch diameter Seville curtain rod in oil rubbed bronze features matching square finial ends. Use in your kitchen, bedroom, dining room, and living room to hang light to medium weight curtains. The telescoping rod adjusts from 28 inches to 48 inches to fit your window and projects 3 inches from the wall. It is ideal for hanging curtains with pockets, grommets, back tabs, and tab tops, but can also be used with clip rings.
Drapery Hardware Set Includes: one telescoping steel curtain rod with decorative molded plastic finials (2.64" L x 2.23" W x 2.23" H), two mounting brackets, screws, drywall anchors, and installation instructions.
The Kenney Seville 5/8" Standard Decorative Window Curtain Rod features square finials5/8" diameter curtain rod adjusts from 28-48" to fit your window and projects 3” from the wallFor use with light to medium weight curtains in your kitchen, bedroom, dining room, and living roomSteel rod in bark finish with decorative molded plastic oil rubbed bronze finish finials and matching mounting hardwareIncludes: one telescoping curtain rod with finials, two brackets, screws, drywall anchors, and installation instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.