Shop RON CRANE SCALES
See all product information
Create Account
CraneDynamometer, LCD, Digital, AlloySteel
- Mfr # RON 2501-S03CC
- Zoro # G1096409
product price:Â
$
3,665.99
/ea
Free Shipping & Returns
Key Features
Capacity
6,000 lb
Scale Display
LCD
Weighing Units
kg, lb, metric ton, N, short ton
Scale Accuracy
+/-0.1%
Overall Height
5 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RON 2501-S03CC
- Zoro #
- G1096409
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Height
- 5 13/32 in
Details
- Item
- Crane Dynamometer
- Capacity
- 6,000 lb
- Scale Display
- LCD
- Weighing Units
- kg, lb, metric ton, N, short ton
- Scale Accuracy
- +/-0.1%
- Digital/Mechanical
- Digital
- Scale Graduations
- 2 lb
- Housing Material
- Alloy Steel
- Power Source
- (4) AA Batteries
- Standards
- CE, FCC, UL
- Basic Hook Material
- Steel
- Remote Control/Display
- Wireless Remote
- Includes
- Carrying Case
- Finish
- Polyurethane Coated
- Item - Crane Scales and Dynamometers
- Crane Dynamometer
- Temp. Range
- -15 Degrees to 175 Degrees F
- Weight Capacity - Imperial
- 6,000 lb
- Product Type
- Crane Dynamometer
- Scale Mechanism
- Digital
- Power Source - TS Only
- (4) AA Batteries
- Power Source - old
- (4) AA Batteries
Description
Crane Dynamometer, Capacity 6,000 lb, Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, metric ton, N, short ton, Overall Height 5 13/32 in, Temp. Range -15 Degrees to 175 Degrees F, Power Source (4) AA Batteries, Finish Polyurethane Coated, Includes Carrying Case, Basic Hook Material Steel, Digital/Mechanical Digital, Standards CE, FCC, UL