Shop RICE LAKE WEIGHING SYSTEMS
See all product information
Create Account
CraneDynamometer, 6-13/32"W, Alum, LCD
- Mfr # MSI-7300-25000RF KIT W/Display
- Zoro # G624791312
product price:Â
$
3,157.99
/ea
Free Shipping & Returns
Key Features
Remote Control/Display
Wireless Remote
Weight Capacity - Imperial
25,000 lb
Housing Material
Aluminum
Standards
NEMA 4
Scale Mechanism
Digital
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSI-7300-25000RF KIT W/Display
- Zoro #
- G624791312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 13/32 in
- Overall Height
- 10 1/2 in
Details
- Item
- Crane Dynamometer
- Remote Control/Display
- Wireless Remote
- Weight Capacity - Imperial
- 25,000 lb
- Housing Material
- Aluminum
- Standards
- NEMA 4
- Scale Mechanism
- Digital
- NTEP Rating
- Not NTEP Rated
- Scale Graduations
- 10 lb, 5 kg
- Includes
- (2) D Batteries, Display, Remote Control
- IP Rating
- IP65
- Product Type
- Crane Dynamometer
- Scale Accuracy
- +/-0.1%
- Weighing Units
- kg, kN, lb, metric ton, ton
Description
Wireless Remote, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 10 lb, 5 kg, Weighing Units kg, kN, lb, metric ton, ton, Overall Height 10 1/2 in, Includes (2) D Batteries, Display, Remote Control, Hook Opening Not Applicable, Overall Width 6 13/32 in, Standards NEMA 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.