Shop LOGITECH
See all product information
Create Account
G413 SE- Wired Gaming Keyboard - Full Size Keyboard.
- Mfr # 920010433
- Zoro # G109846025
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corded/Wireless
Corded
Interface
USB 2.0
Height
1.43 in
Depth
17.13 in
Includes
G413 SE Mechanical Gaming Keyboard, User Documentation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920010433
- Zoro #
- G109846025
- UPC #
- 97855168825
- Country of Origin
- China
- Item
- Gaming Keyboard
- Corded/Wireless
- Corded
- Interface
- USB 2.0
- Includes
- G413 SE Mechanical Gaming Keyboard, User Documentation
- Features
- Environmentally Friendly; Wear Resistant
- OS Compatibility
- Mac OS X 10.14 Mojave, Windows 10
- Backlight
- Yes
- Backlight Technology
- LED
- Series
- G
- Keyswitch Technology
- Mechanical
- Rugged
- Yes
- Platform Supported
- Mac, PC
- Keyboard/Keypad Features
- Wear Resistant
- Environmentally Friendly
- Yes
- Operating System Compatibility
- Windows 10, Mac OS X 10.14 Mojave
- Backlight Type
- LED
- Keyboard/Keypad Connectivity Technology
- Cable
Description
Logitech G413 SE- Wired Gaming Keyboard - Full Size Keyboard.