ergonomic keyboard, Split Break - QWERTY(US), wired, black
- Mfr # RGOSP-USWIBL
- Zoro # G614878658
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
11.34"
Key Layout
QWERTY
Operating System Supported
macOS, Windows
Keyboard/Keypad Height
0.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGOSP-USWIBL
- Zoro #
- G614878658
- UPC #
- 8719274490753
- Country of Origin
- China
- Item
- Keyboard
- Color
- Black
- Key Layout
- QWERTY
- Operating System Supported
- macOS, Windows
- Localization
- English (US)
- Keyboard/Keypad Host Interface
- USB Type C
- Keyboard/Keypad Connectivity Technology
- Cable
- Power Source
- USB
- Keys Layout
- QWERTY
- Platform Supported
- PC, Mac
- Keyswitch Technology
- Scissors
- Keyboard/Keypad Features
- Plug and Play, Numeric Keypad
- Material
- Plastic, Aluminium
- Product Material
- Plastic, Aluminium
- Operating System Compatibility
- macOS, Windows
- Interface
- USB Type C
Dimensions
- Length
- 11.34"
- Keyboard/Keypad Height
- 0.35 in
- Keyboard/Keypad Width
- 5.39 in
- Keyboard/Keypad Depth
- 5.39 in
- Keyboard/Keypad Cable Length
- 4.92 ft
- Keyboard/Keypad Length
- 11.34 in
- Height
- 0.35 in
Description
R-GO ERGONOMIC KEYBOARD, SPLIT KEYBOARD WITH BREAK LIGHT, QWERTY US, BLACK, WI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.