4" GALVANIZED CAP
- Mfr # 352-491C
- Zoro # G1098510
product price:Â
$
52.65
/ea
Key Features
Standards
Class 150, ANSI/NSF 61
Connection Type
FNPT
Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352-491C
- Zoro #
- G1098510
- UPC #
- 662545064833
- Country of Origin
- China
- Standards
- Class 150, ANSI/NSF 61
- Connection Type
- FNPT
Dimensions
- Size
- 4"
Description
4" China Galvanized Cap FNPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.