Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-121D6EB-S20S
  • Zoro # G109944295

product price: 
$
500.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 3,000 sec
Dynamic Braking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-121D6EB-S20S
Zoro #
G109944295
UPC #
786689350055
Country of Origin
Dominican Republic

Dimensions

Overall Depth
7 in
Overall Height
6 in
Overall Width
2 7/8 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 3,000 sec
Dynamic Braking
Yes
Output Voltage
200-240V AC
Displays
Multi Segment LCD
Input Phase AC
Single
Standards
UL Listed
Adjustable Acceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Output Phase AC
Three
Display Type
LCD
Accepts Input Control Signal
Open Loop Vector Control
Digital Readout
Output Frequency
Enclosure
Open
Starting Torque
200 %
Output Frequency Range
0 to 400 Hz
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Maximum Output Power
1/4 hp, 1/2 hp
Input Voltage Range
200 to 240V AC
Number of Inputs
(1) Analog, (4) Digital
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Number of Outputs
(2) Relay
Output Type
Relay
Torque Application
Constant Torque, Variable Torque
Enclosure Rating
IP00
Maximum Output Current
1.6 A, 3 A
Series
DM1
Input Type
Analog, Digital
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Color
White
Output Voltage Range
200V AC to 240V AC
Style
Compact
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Output Horsepower
1/4 hp, 1/2 hp
Number of Inputs - Digital
4
Output Frequency - Minimum
400 Hz
Bypass Design
With Bypass
Line Contactor Design
No Line Contactor
IP Rating
IP00
Output Phase
Three
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Output Current - Maximum
1.6 A, 3 A
Input Phase
Single
Number of Inputs - Analog
1
Number of Outputs - Relay
2
Output Frequency - Maximum
0 Hz

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/4 hp, 1/2 hp, Maximum Output Current 1.6 A, 3 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews