Shop DAYTON

GeneralPurposeMotor, 3/4hp, 1725RPM, 56Z

  • Mfr # 6XJ24
  • Zoro # G2041611

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Motor Application
General Purpose
Frame Material
Steel
Motor Service Factor
1.25
RPM Group
1701-1800
Full Load Amps
11.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6XJ24
Zoro #
G2041611
UPC #
190735373484
Country of Origin
Mexico
Motor Application
General Purpose
Frame Material
Steel
Motor Service Factor
1.25
RPM Group
1701-1800
Full Load Amps
11.3 A
Motor Frame Material
Steel
Phase
Single
Hz
60 Hz
Motor Enclosure Design
Open Drip Proof
Item
General Purpose Motor
Motor Bearings
Ball
Nominal Efficiency
63.6 %
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Motor Efficiency Group
Standard Efficient
RPM Range
1,701-1,800
Nameplate RPM
1,725 RPM
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Voltage
115V AC
Standards
CSA (258501), UL (E47479)
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Frame
56Z
Ins. Class
B
Duty
Continuous
Motor Thermal Protection
None
HP
3/4 hp
Motor Design
Split-Phase
Duty Cycle
Continuous
Motor Enclosure Type
Open Drip Proof
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Standard Efficiency (IE1)
Manufacturers Warranty
1 yr
Insulation Class
B
Shaft Design
Keyed
Full Load Current @ 60 Hz
11.3 A
Bearing Type
Ball
Frequency
60 Hz
Number of Speeds
1
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
2 1/4 in
Overall Length
11 1/4 in
Shaft Dia.
5/8 in
Length Less Shaft
9 in
Shaft Diameter
5/8 in
Frame Size
56Z
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 11.3 A, 56Z Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.