Variable Frequency Drive, Gray

  • Mfr # RT0075-53N
  • Zoro # G110043628
product price: 
$
1,265.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Starting Torque
150 %
Input Voltage
575V AC
Control Type
Mobile App
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT0075-53N
Zoro #
G110043628
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 in
Overall Width
4 1/4 in
Overall Height
8 1/8 in

Details

Dynamic Braking
Yes
Starting Torque
150 %
Input Voltage
575V AC
Control Type
Mobile App
Protection
Overcurrent, Overtemperature, Overvoltage, Phase Loss, Stall Prevention
Output Frequency Range
0 to 599 Hz
Standards
C-Tick, CE, REACH, RoHS, TUV (SIL 2), UL
Item
Variable Frequency Drive
Control Method
Digital
Input Phase AC
Three
Input Frequency
60/50 Hz
Series
RT
Maximum Output Current
9.9 A
Application
Rooftop Fans
Maximum Output Power
7 1/2 hp
Output Type
Analog, Relay
Input Voltage Range
500 V AC to 600 V AC
Number of Outputs
(1) Analog; (2) Relay
Enclosure Rating
IP21
Input Type
Analog, Digital
Style
Compact
Number of Inputs
(2) Analog; (7) Digital
Ethernet Port Included
Yes
Includes Ethernet Port
Yes
Bypass Design
No Bypass
Output Current - Maximum
9.9 A
Product Type
Variable Frequency Drive
Start/Stop Control
Programmable
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Output Horsepower
7 1/2 hp
Input Phase
Three
Number of Inputs - Analog
2
Number of Inputs - Digital
7
Output Frequency - Maximum
0 Hz
IP Rating
IP20, IP21
Output Voltage
575V AC
Output Frequency - Minimum
599 Hz
Color
Gray

Description

Variable Frequency Drive, Input Voltage 575V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 9.9 A, Output Voltage 575V AC, Output Frequency Range 0 to 599 Hz, Enclosure Rating IP21

Ratings & reviews