Shop DDS
See all product information
Create Account
Shaft Seal, 120 x 160 x 12 mm., TCV, Fluoro Rubber
- Mfr # 12016012TCV
- Zoro # G7750079
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Lip Seal
Inside Dia.
120 mm
Outside Dia.
160 mm
Lip Material
Fluoro Rubber
Inside Diameter
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12016012TCV
- Zoro #
- G7750079
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 120 mm
- Outside Dia.
- 160 mm
- Width
- 12 mm
- Inside Diameter
- 120 mm
- Outside Diameter
- 160 mm
- Overall Width
- 12 mm
Details
- Item
- Rotary Shaft Seal
- Seal Type
- Lip Seal
- Lip Material
- Fluoro Rubber
- Design Code
- TCV
- Case Coating
- Uncoated
- Maximum Pressure
- 10 psi
- Maximum Surface Speed
- 999 mps
- Contact Type
- Contact Seal
- Spring Reinforcement
- Yes
- System of Measurement
- Metric
- Number of Lips
- 2
- Industry Number
- TCV
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 120 mm, Outside Diameter 160 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.