Square Milling Insert
- Mfr # 6842099
- Zoro # G110411489
product price:Â
$
22.89
/ea
Sold in multiples of 5 for
$114.45
Key Features
For Use With
M660 Series Face Mills
Lead Angle
45 Degrees
Inscribed Circle
0.500 in
Insert Style
SNKT
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6842099
- Zoro #
- G110411489
- UPC #
- 4064182637412
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 435
- Depth of Cut
- 0.0787 in
- Thickness
- 0.2162 in
- Cutting Edge Length
- 0.5000 in
- Fits Chest Size
- Reliability and High MRR Capability
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.