Round Daisy Insert Copy Milling
- Mfr # 6901190
- Zoro # G310369559
product price:Â
$
15.69
/ea
Sold in multiples of 5 for
$78.45
Key Features
Insert Style
RDMW
Inscribed Circle
0.472 in
ISO Number
RDMW1204M0TX
For Use With
M100 Series Copy Mills
Insert Size
1204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901190
- Zoro #
- G310369559
- UPC #
- 4064182709164
- Country of Origin
- Germany
- Insert Style
- RDMW
- Item
- Round Milling Insert
- Inscribed Circle
- 0.472 in
- ISO Number
- RDMW1204M0TX
- For Use With
- M100 Series Copy Mills
- Material - Machining
- Carbide
- Secondary Material Application ISO Code
- K, S
- Finish - Machining
- TiN+TiCN+Al2O3
- Number of Cutting Edges
- 6
- Manufacturer Grade
- WP35CM
- Features
- Precision Pressed Insert
- Measurement System
- Decimal Inch
- Clearance Angle
- 15 Degrees
- Primary Material Application ISO Code
- M, P
- ANSI Code
- RDMW1204M0TX
- Primary Material Application
- Stainless Steel, Steel
- Cutting Application
- Roughing
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Coating Process
- CVD
- Compatible Product Type
- M100 Series Copy Mills
Dimensions
- Insert Size
- 1204
- Thickness
- 0.1875 in
- Fits Chest Size
- Precision Pressed Insert
Description
Round Milling Insert, Inscribed Circle 0.472 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.