Shop GROTE
See all product information
Create Account
Led Head Lamp
- Mfr # 64H71-5
- Zoro # G110791703
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Features
Headlight Uses a Hard Coated, UV Protected, High Impact Resistant Polycarbonate Lens that Resists Cracking and Yellowing, Improve the Driving Experience for Drivers by Decreasing Eye Fatigue and Providing Better Detail, thus Decreasing Chances for Accidents
Lighting Technology
LED
Housing Color
Black
Voltage
12V to 30V
Wattage
55 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64H71-5
- Zoro #
- G110791703
- UPC #
- 089373019819
- Country of Origin
- China
- Item
- LED Head Lamp
- Features
- Headlight Uses a Hard Coated, UV Protected, High Impact Resistant Polycarbonate Lens that Resists Cracking and Yellowing, Improve the Driving Experience for Drivers by Decreasing Eye Fatigue and Providing Better Detail, thus Decreasing Chances for Accidents
- Lighting Technology
- LED
- Housing Color
- Black
- Voltage
- 12V to 30V
- Wattage
- 55 W
- Maximum Operating Temperature
- 185 Degrees F
- IP Rating
- IP67
- Beam Type
- High Beam
- Maximum Brightness
- 1,550 lm
- Minimum Operating Temperature
- -40 Degrees F
- Light Type
- Headlight
- Current
- 0.89 A to 4.5 A @ 12V
- Includes Electrical Connection
- Electrical Connection Included
- Electrical Connection
- H4 Connector
- Standards
- FMVSS 108
- Shape
- Round
- Lens Material
- Glass
- Housing Material
- Aluminum
- Heated
- Heated
- Minimum Brightness
- 400 lm
Description
LED Head Lamp, Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type High Beam, Includes Electrical Connection Electrical Connection Included, Electrical Connection H4 Connector, Shape Round, Overall Height 7 in, Overall Width 7 in, Overall Depth 3 1/16 in, Housing Material Aluminum, IP Rating IP67, Current 0.89 A to 4.5 A @ 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.