Shop TRIPLETT
See all product information
Create Account
Borescopes
- Mfr # BR330
- Zoro # G110934780
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Digital Display Screen Type
LCD Touchscreen
Camera Diameter
9 mm
Product Type
Borescope
Camera Probe IP Rating
IP67
Includes Probe
Camera Probe Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR330
- Zoro #
- G110934780
- UPC #
- 614395005191
- Country of Origin
- China
- Item
- Borescopes
- Digital Display Screen Type
- LCD Touchscreen
- Product Type
- Borescope
- Camera Probe IP Rating
- IP67
- Includes Probe
- Camera Probe Included
- Camera Pixel Resolution
- 1920 x 1080
Description
Borescopes, Camera Pixel Resolution 1920 x 1080, Camera Diameter 9 mm, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Includes Probe Camera Probe Included, Camera Probe IP Rating IP67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.