Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Kit, Hinged Window
- Mfr # SCE-HWK2218LG
- Zoro # G111154354
product price:
$
518.99
/ea
Free Shipping & Returns
Key Features
Dimension
22 in. H x 18 in. W x 1-1/2 in. L
Height
22 in
Width
18 in
Color
Gray
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-HWK2218LG
- Zoro #
- G111154354
- UPC #
- -
- Country of Origin
- United States
- Item
- Hinged Window
- Color
- Gray
- Finish
- Powder Coated
- NEMA Enclosure Type
- NEMA 3R, NEMA 12, NEMA 13
- Notes
- Description
- Kit, Hinged Window
- Standards
- NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
- Application
- Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbinate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended
- Viewing Area
- 18.00 x 13.375
Description
- •RAL 7035 gray powder coat.
- •Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbinate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.