Shop LISTA
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lista Louver Panel Kit W/ Shelf, 62-3/4"W x 15"D, Blue
- Mfr # XSSMNX-72/3030/BB
- Zoro # G305939095
product price:Â
$
2,062.99
/ea
Key Features
Dimension
62-3/4 in. W x 15 in. L
Width
62-3/4 in
Color
Blue
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XSSMNX-72/3030/BB
- Zoro #
- G305939095
- UPC #
- -
- Country of Origin
- United States
- Item
- Panel Kit
- Color
- Blue
Dimensions
- Dimension
- 62-3/4 in. W x 15 in. L
- Width
- 62-3/4 in
- Length
- 15 in
Description
Pre-configured nexus accessory system kit provides easy access to a range of functional, flexible accessories. designed for maximum ergonomic access, typical applications include repair, assembly, manufacturing, electronics, research and technical work. Surface retrofits to any manufacturer's workbench. Minimum work surface is 66"l. Includes (2) 30"w sections, (2) 30"w x 12"d adjustable shelves, (1) 30"w x 15"d adjustable shelf, (1) 30"w x 30"h markerboard/tackboard, (1) 30"w x 18"h louvered panel, (1) 30"w back stop, and (1) 15 amp vertical power strip with 6 outlets, off/on switch and 6' cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.