Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Plug, Hole
- Mfr # SCE-ASPB-05
- Zoro # G111157829
product price:Â
$
7.45
/ea
Key Features
Height
1.75 in
Width
1.75 in
Application
IP Rating
IP 56
Depth
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-ASPB-05
- Zoro #
- G111157829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.75 in
- Width
- 1.75 in
- Depth
- 0.5 in
- Max. Hole Size
- 1.25 Dia. (31.75mm)
- Pushbutton Size
- 30mm
Details
- Application
- IP Rating
- IP 56
- Standards
- NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
- Notes
- UL File # E69392; UL File #E500068
- Description
- Plug, Hole
Description
- •Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.