Shop SIEMENS

Push Button Operator, Flush, Momentary Action, Illuminated, Blue

  • Mfr # 3SU1001-0AB50-0AA0
  • Zoro # G3039001

product price: 
$
9.29
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SU1001-0AB50-0AA0
Zoro #
G3039001
UPC #
804766063671
Country of Origin
China
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Standards
REACH, RoHS, WEEE (2012/19/EU)
Lamp Module Voltage
Module Not Included
Lamp Module Type
No Lamp Module Included
Lamp Voltage
Dependent on Module Used
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Polyamide
Type of Operator
Flush Button
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Replacement Lamp
Module Not Included
Lamp Type
No Lamp Module Included
Color
Blue
Bezel Material
Plastic
Series
3SU
Features
Low Voltage
Number of Operators
1
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.16 in
Overall Depth
1.39 in
Overall Width
1.16 in
Fits Chest Size
Low Voltage

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU), Features Low Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.