FOLDER, FILE, POLY, COLOR CODE, 25PK
- Mfr # SMD10530
- Zoro # G111163219
product price:Â
$
60.79
/pk of 25, $2.43/ea
Key Features
Sheet Size
8 1/2 x 11 in
Height
9 1/2 in
Index Tab Color
Green
Features
Acid-free
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD10530
- Zoro #
- G111163219
- UPC #
- -
- Country of Origin
- China
- Index Tab Color
- Green
- Features
- Acid-free
- Tab Cut
- 1/3
Dimensions
- Sheet Size
- 8 1/2 x 11 in
- Height
- 9 1/2 in
- Width
- 11 5/8 in
Description
FOLDER, FILE, POLY, COLOR CODE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.