Shop PENDAFLEX EARTHWISE
See all product information
Create Account
74517 Recycled Hanging File Folders- Kraft- Letter- Green- 25/Box
- Mfr # 74517
- Zoro # G103704468
product price:Â
$
66.45
/ea
Key Features
Color
Green
Tab Cut
45662
Sheet Size
8 1/2in Width x 11in Length
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74517
- Zoro #
- G103704468
- UPC #
- 78787745179
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 11in Length
Details
- Item
- Hanging Folder
- Color
- Green
- Tab Cut
- 45662
- Sheet Standard
- Letter
Description
Use color to categorize files and speed up filing time. Lighter color interior helps prevent misfiling. Scored at bottom for 1/2" expansion. Durable 11 pt. stock. Includes color-matched tabs and blank white inserts. Hanging File Folder Type: Recycled Standard; Size: Letter; Expansion: N/A; Material(s): 11 Pt. Stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.