Shop SCHMALZ
See all product information
Create Account
Multistage Compact Ejector
- Mfr # 10.02.02.03365
- Zoro # G111471239
product price:Â
$
2,211.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Size
1/8 in
Vacuum Port Size
3/8 in
Maximum Operating Temperature
50 Degrees C
Minimum Vacuum Pressure
4 bar
Overall Height
181.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.02.02.03365
- Zoro #
- G111471239
- UPC #
- -
- Country of Origin
- Germany
- Maximum Operating Temperature
- 50 Degrees C
- Minimum Vacuum Pressure
- 4 bar
- Weight
- 0.56 kg
- Maximum Flow Rate
- 6.53 cfm
- Minimum Operating Temperature
- 0 Degrees C
- Maximum Vacuum Pressure
- 7 bar
- Air Consumption
- 10.24 cfm
- Series
- SMPi
- Valve Type
- 1 Double Pilot
- Maximum Supply Pressure
- 7 bar
- Actuation Mechanism
- Electrical
- Item
- Multistage Compact Ejector
- Control Valve
- Double Pilot
- Switch Type
- PNP
- Minimum Supply Pressure
- 4 bar
- Electrical Connection Type
- 5-Pole M12 Male
- Vacuum Port Type
- G
- Vacuum Port Gender
- Female
- Pressure Port Type
- G
- Pressure Port Gender
- Female
Dimensions
- Pressure Port Size
- 1/8 in
- Vacuum Port Size
- 3/8 in
- Overall Height
- 181.5 mm
- Nozzle Diameter
- 2.5 mm
- Overall Length
- 129.7 mm
- Overall Depth
- 22 mm
- Wire Rope Length
- 129.7 mm
- Length
- 129.7 mm
Description
Item Multistage Compact Ejector, Actuation Mechanism Electrical, Air Consumption 10.24 cfm, Control Valve Double Pilot, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 6.53 cfm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 7 bar, Maximum Vacuum Pressure 7 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 4 bar, Minimum Vacuum Pressure 4 bar, Nozzle Diameter 2.5 mm, Overall Depth 22 mm, Overall Height 181.5 mm, Overall Length 129.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.