Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:1", BitSize:#10
- Mfr # 73268/B
- Zoro # G1116637
product price:Â
$
2.55
/ea
Key Features
Bit Style
Spanner
Overall Length
1 in
SAE or Metric
SAE
Shank Style
Hex
Point Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73268/B
- Zoro #
- G1116637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Point Size
- #10
- Shank Size
- 1/4 in
- Bit Industry Size
- #10
- Length
- 1 in
Details
- Item
- Driver Bit
- Bit Style
- Spanner
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Socket Bit
- For Tool Type
- Power
- Shank Shape
- Hex
- Head Style
- Spanner
- Product Type
- Insert Bit
- Impact Rated
- Impact Rated
- Includes Bit Holder
- Bit Holder Not Included
- Finish
- Unfinished
- Shell Material
- S2 Steel
- Series
- ISOMAX
- Compatible Product Type
- Screwdriver
- Tip Type
- Standard
- Measurement System
- Imperial
- Material
- S2 Steel
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.