1/2in Dr. 13mm Hex Head Driver 60mmL
- Mfr # 446013
- Zoro # G423580674
original price:Â $12.31 , new price: $11.08 , 9 percent off
new price:Â
$
11.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 446013
- Zoro #
- G423580674
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 13mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446013 Impact Hex Bit Socket This 13mm hex impact bit socket is built for 1/2in drive applications where consistent fit and durability matter. With a 60mm overall length (2.36in), it provides practical access while maintaining control in tight or fast-paced work settings. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion and stand up to repeated impact use. Permanently stamped size markings support quicker identification and cleaner tool organization. Key Benefits 13mm hex bit socket profile helps reduce slippage with a secure fit. 1/2in drive size pairs with common impact tools and drive handles. 60mm overall length balances reach and stability during demanding service work. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Heat-treated construction supports impact use under the rigorous needs of technicians. Black oxide coating adds anti-corrosive protection for harsh shop environments. Stamped size markings enable fast identification and better tool organization. Manufactured to meet or exceed ANSI standards, this driver is built to perform in professional settings over extended use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.