Shop EAZYPOWER
See all product information
Create Account
Security Hex Bit, No. 2.5, 2"
- Mfr # 77103/B
- Zoro # G1117249
product price:Â
$
4.85
/ea
Sold in multiples of 25 for $121.25
Key Features
Bit Style
Hex Key
Overall Length
2"
SAE or Metric
Metric
Shank Style
Hex
Shank Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77103/B
- Zoro #
- G1117249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Security Hex Bit,No. 2.5,2"
- Bit Style
- Hex Key
- SAE or Metric
- Metric
- Shank Style
- Hex
- For Use With
- Security Allen screws
- Fastening Tool Item
- Socket Bit
Description
Security Hex Bit,No. 2.5,2 In., Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.