Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:2", BitSize:#12
- Mfr # 88246
- Zoro # G5072295
product price:Â
$
14.99
/ea
Sold in multiples of 6 for
$89.94
Key Features
Overall Length
2 in
Finish
Unfinished
Material
S2 Steel
For Removing Pipe
No
Drill Size (In.)
0.392
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88246
- Zoro #
- G5072295
- UPC #
- 083771882464
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Drill Size (In.)
- 0.392
- Drive Size (In.)
- 1/4 Hex
- Shank Diameter
- 9.97 mm
- For Fastener Size
- 1/4 in, 2 in
- Tip Size
- #12
- Shank Size
- 1/4 in
- Bit Industry Size
- #12
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.