Star Hand Knobs
- Mfr # 5334-50-M10-20
- Zoro # G111800626
product price:Â
$
27.59
/ea
Key Features
Thread Size
M10
Overall Height
50 mm
Standards
AISI, RoHS
Thread Material
Stainless Steel
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5334-50-M10-20
- Zoro #
- G111800626
- UPC #
- 664423609341
- Country of Origin
- Germany
Dimensions
- Thread Size
- M10
- Overall Height
- 50 mm
- Handle Diameter
- 50 mm
- Thread Length
- 20 mm
- Base Height
- 16.5 mm
- Base Diameter
- 18 mm
- Fits Chest Size
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Details
- Item
- Hand Knobs; Star Knobs
- Standards
- AISI, RoHS
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Handle Type
- Star
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
- Handle Material
- Stainless Steel
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.