Shop DELTA
See all product information
Create Account
Galeon Knurled Knob Handle
- Mfr # RP102207BL
- Zoro # G208448656
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
1.25 in
Length
1.56 in
Material
Zinc
Width
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP102207BL
- Zoro #
- G208448656
- UPC #
- 195205054429
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Zinc
Dimensions
- Height
- 1.25 in
- Length
- 1.56 in
- Width
- 1.63 in
Description
- •Constructed of Zinc
- •Single Handle Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.