Auto-Set Driver Bit
- Mfr # BIT20T-PL-RC1
- Zoro # G111898869
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Width
0.4975 in.
Height
2.000 in.
Depth
0.4975 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BIT20T-PL-RC1
- Zoro #
- G111898869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.4975 in.
- Height
- 2.000 in.
- Depth
- 0.4975 in.
Description
Simpson Strong-Tie BIT20T-PL-RC1 Auto-Set Driver BitHidden Deck FastenersFastening deck boards and trim can result in visible screws which can distract from the beauty of your outdoor project. The Deck-Drive, DCU screw plug solution is a complete Hidden Deck-Fastening System, designed for use with our premiumDCU Composite screws, and consists of DCU Composite screws,DCU screw plugs and the Auto-Set Driver bit each sold separately. The Deck-Drive DCU screw plug solution is perfect for hand-drive applications. The Auto-Set Driver bit is compatible with both impact drivers and drills, and drives the DCU screw to the proper depth for installing DCU screw plugs.Key FeaturesPerfect for hand-driving Deck-Drive DCU Composite fasteners when using DCU screw plugsDesigned for use with impact drivers or drillsNon-abrasive depth stopto minimize marring the board surface and control drive depthT-20 6-lobe driver bit reduces cam-outs Specifications: DescriptionAuto-Set Driver BitDrive TypeT20 6-LobePackaging Qty.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.